Zoro Homepage
This item is Discontinued.
No Product Image Available

Waterhill Double Robe Hook Bright Nickel (Discontinued)

  • Mfr # YB9803NL
  • Zoro # G2171651
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YB9803NL
Zoro #
G2171651
UPC #
034584003706
Country of Origin
China

Dimensions

Height
6.1
Width
5.1
Length
2.62

Details

Item
Waterhill Double Robe Hook Bright Nickel
Collection
Waterhill
Finish
Polished Nickel
Suggested Substitution
YB8403NL
Weight
1.14

Description

Waterhill Double Robe Hook Bright Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.