Zoro Homepage
This item is Discontinued.
Moen Waterhill Double Robe Hook Brushed Nickel YB9803BN

Waterhill Double Robe Hook Brushed Nickel (Discontinued)

  • Mfr # YB9803BN
  • Zoro # G2171590
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YB9803BN
Zoro #
G2171590
UPC #
034584000064
Country of Origin
China

Dimensions

Height
2.7
Width
5.2
Length
6.1

Details

Item
Waterhill Double Robe Hook Brushed Nicke
Collection
Waterhill
Finish
Brushed Nickel
Weight
0.85

Description

Waterhill Double Robe Hook Brushed Nicke

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.