Zoro Homepage
This item is Discontinued.
No Product Image Available

Waterhill Pivot Paper Holder Bright Nickel (Discontinued)

  • Mfr # YB9808NL
  • Zoro # G2171554
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YB9808NL
Zoro #
G2171554
UPC #
034584003713
Country of Origin
China

Dimensions

Height
6.2
Width
3
Length
11.2

Details

Item
Waterhill Pivot Paper Holder Bright Nick
Finish
Polished Nickel
Weight
2.55
Collection
Waterhill
Suggested Substitution
YB8408NL

Description

Waterhill Pivot Paper Holder Bright Nick

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.