Zoro Homepage
This item is Discontinued.
Moen Waterhill Single Globe Bath Light Brushed Nickel YB9861BN

Waterhill Single Globe Bath Light Brushed Nickel (Discontinued)

  • Mfr # YB9861BN
  • Zoro # G2171615
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YB9861BN
Zoro #
G2171615
UPC #
034584015433
Country of Origin
China

Dimensions

Height
8.9
Width
9.9
Length
11.4

Details

Item
Waterhill Single Globe Bath Light Brushe
Finish
Brushed Nickel
Collection
Waterhill
Weight
3.7

Description

Waterhill Single Globe Bath Light Brushe

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.