
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
YB9801BN
Zoro #
G0177407
UPC #
034584015617
Country of Origin
China
Dimensions
Size
3.85" L x 1.88" W x 1.53 H
Width
3.6
Length
6.8
Height
2.5
Details
Fits Brand
Waterhill
Material
Zinc
Type
Tank Lever
Material of Construction
Zinc
Color/Finish
Brushed Nickel
Finish
Brushed Nickel
For Use With
Waterhill Faucet
Item
Waterhill Tank Lever Brushed Nickel
Sub-Category
Accessories
Weight
0.8
Collection
Waterhill
Description
Waterhill Tank Lever Brushed Nickel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.