Zoro Homepage
This item is Discontinued.
Moen Waterhill Three Globe Bath Light YB9863BN

Waterhill Three Globe Bath Light (Discontinued)

  • Mfr # YB9863BN
  • Zoro # G501237506
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YB9863BN
Zoro #
G501237506
UPC #
34584015495
Country of Origin
Unknown

Dimensions

Height
9.2
Length
27.1
Width
10.6

Details

Collection
Waterhill
Finish
Brushed Nickel
Weight
9.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.