Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Moen Waterhill Towel Ring Bright Chrome YB9886CH

Waterhill Towel Ring Bright Chrome (Discontinued)

  • Mfr # YB9886CH
  • Zoro # G2171730
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YB9886CH
Zoro #
G2171730
UPC #
034584000040
Country of Origin
China

Dimensions

Height
2.6
Width
7.2
Length
7.3

Details

Item
Waterhill Towel Ring Bright Chrome
Collection
Waterhill
Finish
Chrome
Weight
1.55

Description

Waterhill Towel Ring Bright Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.