Zoro Homepage
This item is Discontinued.
Moen Waterhill Towel Ring Bright Nickel YB9886NL

Waterhill Towel Ring Bright Nickel (Discontinued)

  • Mfr # YB9886NL
  • Zoro # G2171694
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YB9886NL
Zoro #
G2171694
UPC #
034584003744
Country of Origin
China

Dimensions

Height
9.7
Width
2.7
Length
8.75

Details

Item
Waterhill Towel Ring Bright Nickel
Collection
Waterhill
Finish
Polished Nickel
Weight
2.017

Description

Waterhill Towel Ring Bright Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.