Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Moen Waterhill Towel Ring Brushed Nickel YB9886BN

Waterhill Towel Ring Brushed Nickel (Discontinued)

  • Mfr # YB9886BN
  • Zoro # G2171685
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YB9886BN
Zoro #
G2171685
UPC #
034584000101
Country of Origin
China

Dimensions

Height
2.6
Width
7.2
Length
7.3

Details

Item
Waterhill Towel Ring Brushed Nickel
Collection
Waterhill
Finish
Brushed Nickel
Weight
1.5

Description

Waterhill Towel Ring Brushed Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.