Zoro Homepage
This item is Discontinued.
Moen Waterhill Towel Ring Oil Rubbed Bronze YB9886ORB

Waterhill Towel Ring Oil Rubbed Bronze (Discontinued)

  • Mfr # YB9886ORB
  • Zoro # G2171712
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YB9886ORB
Zoro #
G2171712
UPC #
034584003805
Country of Origin
China

Dimensions

Height
9.7
Width
2.7
Length
8.75

Details

Item
Waterhill Towel Ring Oil Rubbed Bronze
Collection
Waterhill
Finish
Oil Rubbed Bronze
Weight
1.4
Suggested Substitution
YB8486ORB

Description

Waterhill Towel Ring Oil Rubbed Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.