Zoro Homepage
This item is Discontinued.
Moen Waterhill Triple Globe Bath Light Bright Chrome YB9863CH

Waterhill Triple Globe Bath Light Bright Chrome (Discontinued)

  • Mfr # YB9863CH
  • Zoro # G2171703
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YB9863CH
Zoro #
G2171703
UPC #
034584015501
Country of Origin
China

Dimensions

Height
9.2
Length
27.2
Width
10.5

Details

Item
Waterhill Triple Globe Bath Light Bright
Finish
Chrome
Collection
Waterhill
Weight
9.7

Description

Waterhill Triple Globe Bath Light Bright

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.