Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Moen Waterhill Triple Globe Bath Light Oil Rubbed Bronze YB9863ORB

Waterhill Triple Globe Bath Light Oil Rubbed Bronze (Discontinued)

  • Mfr # YB9863ORB
  • Zoro # G2171502
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YB9863ORB
Zoro #
G2171502
UPC #
034584015518
Country of Origin
China

Dimensions

Length
27.2
Height
10.6
Width
9.1

Details

Item
Waterhill Triple Globe Bath Light Oil Ru
Finish
Oil Rubbed Bronze
Collection
Waterhill
Weight
11.45

Description

Waterhill Triple Globe Bath Light Oil Ru

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.