Zoro Homepage
This item is Discontinued.
Moen Waterhill Two Globe Bath Light YB9862CH

Waterhill Two Globe Bath Light (Discontinued)

  • Mfr # YB9862CH
  • Zoro # G901237168
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YB9862CH
Zoro #
G901237168
UPC #
34584015471
Country of Origin
Unknown

Dimensions

Height
9.1
Length
19
Width
10.4

Details

Collection
Waterhill
Finish
Chrome
Weight
6.95

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.