
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
87022SRS
Zoro #
G2715611
UPC #
26508258873
Country of Origin
United States
Dimensions
Width
12.300 in
Length (In.)
24.600 in
Height
3.900 in
Details
Finish
Spot Resist Stainless
Handle Type
Single 1 Handle Lever
Description
The precise lines of the Wellsley collection bring timeless style to any room. lines give it a versatile transitional style. Impressive and uncomplicated style features give the Wellsley collection an ageless yet fashion-forward presence. Tailored yet relaxed the Wellsley collection is an exercise in design balance. This lustrous collection works seamlessly with today's lifestyles.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.