Wellton 1H Cs Lav Srn
Mfr # 84980SRN
Zoro # G212373043
product price: $87.69
/ea
Free Shipping & Returns
Key Features
Finish
Spot Resist Brushed Nickel
Length
20.7 in
Standards
Lead Law Compliant; Watersense listed
Flow (GPM)
1.2 GPM (4.5L/min) max.
Width (In.)
9.5 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
84980SRN
Zoro #
G212373043
UPC #
26508325711
Country of Origin
Taiwan, Province of China
Dimensions
Length
20.7 in
Width (In.)
9.5 in
Depth (In.)
3.2 in
Details
Finish
Spot Resist Brushed Nickel
Standards
Lead Law Compliant; Watersense listed
Flow (GPM)
1.2 GPM (4.5L/min) max.
Description
- •Spot Resist(tm) brushed nickel finish resists fingerprints and water spots for a cleaner looking bath
- •one-handle lever handle makes it easy to adjust the water
- •single hole mount creates a cleaner look against custom countertops
- •aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
- •meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
- •limited lifetime warranty
- •deckplate included
- •
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.