Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wellton 4 Pc-Kit Bn

  • Mfr # Y1394BN

  • Zoro # G108451312


product price: $71.09
/ea

Key Features

Finish
Brushed Nickel
Width
4.53 in
Height
7.52 in
Length
18.58 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Y1394BN
Zoro #
G108451312
UPC #
34584033390
Country of Origin
Thailand

Dimensions

Width
4.53 in
Height
7.52 in
Length
18.58 in

Details

Finish
Brushed Nickel

Description


Spot Resist(tm) brushed nickel finish resists fingerprints and water spots for a cleaner looking bath
  • •pivoting paper holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.