Wellton 4-Piece Hardware Set with Towel Bar, Paper Holder, Double Robe Hook, and Nickel a Towel Ring

  • Mfr # P8Y1394BN

  • Zoro # G910399468


product price:  $52.15
/ea
Sold in multiples of 8 for $417.20

Key Features

Color
Silver
Product Series
Wellton
Width
7.52 in.
Length
18.63 in.
Depth
4.5 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P8Y1394BN
Zoro #
G910399468
UPC #
34584035424
Country of Origin
Thailand

Dimensions

Width
7.52 in.
Length
18.63 in.
Depth
4.5 in.

Details

Color
Silver
Product Series
Wellton
Finish
Brushed Nickel

Description

  • •Brushed nickel finish brings the warm look of stainless to your bath
  • •Pivoting paper holder
  • •Limited lifetime warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.