Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wembley 24 Double Towel Bar Bn

  • Mfr # DN8222BN

  • Zoro # G408464739


product price: $44.35
/ea

Key Features

Finish
Brushed Nickel
Width
3.54 in
Height
7.05 in
Length
26.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DN8222BN
Zoro #
G408464739
UPC #
34584004376
Country of Origin
Taiwan, Province of China

Dimensions

Width
3.54 in
Height
7.05 in
Length
26.38 in

Details

Finish
Brushed Nickel

Description

brushed nickel finish brings the warm look of stainless to your bath


  • •included template and mounting hardware take the guesswork out of installation
  • •metal mounting post for extra security
  • •corrosion resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.