Zoro Homepage

Wetherly Spot Resist Brushed Nickel Two-Handle High Arc Bathroom Faucet

  • Mfr # WS84850SRN

  • Zoro # G908453912


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Finish
Spot-Resist Brushed Nickel
Standards
WaterSense Listed; Lead Law Compliant
Application
Residential
Height
5.8 in
Width
7.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS84850SRN
Zoro #
G908453912
UPC #
26508262474
Country of Origin
United States

Dimensions

Height
5.8 in
Width
7.7 in
Length
12.1 in

Details

Finish
Spot-Resist Brushed Nickel
Standards
WaterSense Listed; Lead Law Compliant
Application
Residential

Description

Spot Resist(tm) brushed nickel finish resists fingerprints and water spots for a cleaner looking bath


  • •two-handle lever handle makes it easy to adjust the water
  • •4" centerset design allows for easy installation
  • •complies with Americans with Disabilities Act (ADA) specifications
  • •aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
  • •meets EPA WaterSense(r) criteria to conserve water without sacrificing performance

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.