
Weylon One-Handle Pullout Kitchen Faucet in Spot Resistant Stainless
Mfr # 87303SRS
Zoro # G110331695
product price: $289.99
/ea
Free Shipping & Returns
Key Features
Finish
Spot Resistant Stainless
Number of Handles
One
Flow Rate
1.5 GPM (5.7 L/min) max.
Handle Type
Lever
Mounting Type
Deck Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
87303SRS
Zoro #
G110331695
UPC #
26508360620
Country of Origin
United States
Dimensions
Overall Width
9.6 in
Overall Length
20.8 in
Depth
3.1 in
Details
Finish
Spot Resistant Stainless
Number of Handles
One
Flow Rate
1.5 GPM (5.7 L/min) max.
Handle Type
Lever
Mounting Type
Deck Mount
Typical Application
Kitchen
Color/Finish
Silver
Standards
Lead Law Compliant, AB1953 (California), S152 (Vermont), ADA Specifications
Description
- •Spot resist(tm) stainless finish resists fingerprints and water spots for a cleaner looking kitchen
- •Power clean(tm) spray technology provides 50 percent more spray power versus most of our pulldown and pullout faucets without the power clean(tm) technology.
- •Faucet pullout hose offers flexible water delivery and hose retracts with ease
- •Features duralock(tm) quick connect system for easy installation
- •One-handle
- •Meets current legislation, including ab1953 (california) and s152 (vermont)
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.