Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Weymouth 1H Bar

  • Mfr # S62101BL

  • Zoro # G908589857


product price: $642.90
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Residential Commercial
Residential
Standards
Lead Law Compliant
Width
9.75 in
Length (In.)
18.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S62101BL
Zoro #
G908589857
UPC #
26508337172
Country of Origin
United States

Dimensions

Width
9.75 in
Length (In.)
18.5 in
Height
5.125 in

Details

Finish
Matte Black
Residential Commercial
Residential
Standards
Lead Law Compliant

Description

matte black finish is the perfect complement to modern spaces


  • •one-handle lever handle makes it easy to adjust the water
  • •aerated stream for everyday cleaning
  • •standard design mounts on the sink or countertop
  • •complies with Americans with Disabilities Act (ADA) specifications
  • •meets current legislation, including ab1953 (california) and s152 (vermont)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.