Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Weymouth 1H Lav Bn

  • Mfr # S42107BN

  • Zoro # G112374003


product price: $890.06
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Depth (In.)
5.1 in
Standards
Lead Law Compliant;WaterSense Listed
Length
18.5 in
Flow (GPM)
1.2 GPM (4.5L/min) max.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S42107BN
Zoro #
G112374003
UPC #
26508215579
Country of Origin
United States

Dimensions

Depth (In.)
5.1 in
Length
18.5 in
Width (In.)
9.8 in

Details

Finish
Brushed Nickel
Standards
Lead Law Compliant;WaterSense Listed
Flow (GPM)
1.2 GPM (4.5L/min) max.

Description

  • •brushed nickel finish brings the warm look of stainless to your bath
  • •one-handle lever handle makes it easy to adjust the water
  • •LifeShine(R) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • •single hole mount creates a cleaner look against custom countertops
  • •complies with Americans with Disabilities Act (ADA) specifications
  • •aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
  • •meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
  • •limited lifetime warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.