Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Weymouth Dbl Post Flr Mnt Tub Fllr Rghin

  • Mfr # TS50200

  • Zoro # G412468136


product price: $398.99
/ea
Free Shipping & Returns

Key Features

Width
13.3 in
Length
17.6 in
Height
6.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS50200
Zoro #
G412468136
UPC #
26508251140
Country of Origin
United States

Dimensions

Width
13.3 in
Length
17.6 in
Height
6.1 in

Description

  • •built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • •1/2"
  • •CC; npt
  • •built in stops

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.