Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Weymouth Double Robe Hook Bg

  • Mfr # YB8403BG

  • Zoro # G112377943


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Gold
Bar Length
3.5 in
Width
3.5 in
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YB8403BG
Zoro #
G112377943
UPC #
34584028723
Country of Origin
China

Dimensions

Bar Length
3.5 in
Width
3.5 in
Height
3 in

Details

Finish
Brushed Gold

Description

  • •brushed gold pairs rich, warm tones with lush texturing for a timeless finish
  • •mounting system simplifies installation
  • •limited lifetime warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.