
Weymouth Floor Mount Risers in Brushed Gold
Mfr # TS25105BG
Zoro # G610403137
product price: $1,288.73
/ea
Free Shipping & Returns
Key Features
Length (In.)
40.8 in.
Color
Gold
Finish
Brushed Gold
Width (In.)
8.6 in.
Series
Weymouth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TS25105BG
Zoro #
G610403137
UPC #
26508373255
Country of Origin
Portugal
Dimensions
Length (In.)
40.8 in.
Width (In.)
8.6 in.
Depth (In.)
2.6 in.
Details
Color
Gold
Finish
Brushed Gold
Series
Weymouth
Application
Bathroom
Description
- •Brushed gold pairs rich, warm tones with lush texturing for a timeless finish
- •Built on the Moen M-Pact common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- •Limited lifetime warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.