Weymouth Kitchen Faucet Spout Cap in Matte Black
Mfr # 165998BL
Zoro # G110403156
product price: $30.99
/eaKey Features
Finish
Matte Black
Application
Kitchen
Depth
1 in
Width
5 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
165998BL
Zoro #
G110403156
UPC #
26508346228
Country of Origin
Unknown
Dimensions
Depth
1 in
Width
5 in
Length
8.75 in
Details
Finish
Matte Black
Application
Kitchen
Color
Black
Description
- •A dramatic, midnight black finish
- •Covered under Moen's 1 year warranty
- •Coordinates with other items from Moen's Weymouth collection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.