Zoro Homepage

Weymouth Lever Handle Kit in Matte Black

  • Mfr # 195369BL

  • Zoro # G110331572


product price: $42.69
/ea

Key Features

Finish
Matte Black
Overall Height
1.6 in
Overall Length
10.75 in
Color
Black
Overall Width
7.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
195369BL
Zoro #
G110331572
UPC #
26508346259
Country of Origin
Unknown

Dimensions

Overall Height
1.6 in
Overall Length
10.75 in
Overall Width
7.38 in

Details

Finish
Matte Black
Color
Black

Description

  • •A dramatic, midnight black finish
  • •Covered under Moen's 1 year warranty
  • •Coordinates with other items from Moen's Weymouth collection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.