Zoro Homepage

Weymouth M-Core 2S T/S Ep Trim Bg

  • Mfr # UTS232104EPBG

  • Zoro # G208449226


product price: $1,466.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Gold
Height
3.5 in
Width
12.25 in
Standards
WaterSense Listed
Length
24.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UTS232104EPBG
Zoro #
G208449226
UPC #
26508340301
Country of Origin
United States

Dimensions

Height
3.5 in
Width
12.25 in
Length
24.75 in

Details

Finish
Brushed Gold
Standards
WaterSense Listed
Application
Residential

Description

brushed gold pairs rich, warm tones with lush texturing for a timeless finish


  • •lever handle makes it easy to adjust the water
  • •LifeShine(R) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • •M-CORE cartridge included with the trim
  • •M-CORE 2 series cartridge included
  • •generously sized 9" diameter this eco performance showerhead conserves water without sacrificing performance
  • •two-function spray head allows you to create a more personalized shower experience full rainshower

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.