Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Weymouth M-Core 2S T/S Ep Trim Nl

  • Mfr # UTS232104EPNL

  • Zoro # G208457436


product price: $1,189.91
/ea
Free Shipping & Returns

Key Features

Finish
Polished Nickel
Height
3.8 in
Width
12.4 in
Standards
WaterSense Listed
Application
Residential
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UTS232104EPNL
Zoro #
G208457436
UPC #
26508340332
Country of Origin
United States

Dimensions

Height
3.8 in
Width
12.4 in
Length
24.6 in

Details

Finish
Polished Nickel
Standards
WaterSense Listed
Application
Residential

Description

polished nickel finish provides a mirror-like warm metallic look, adding a refined touch to your space


  • •lever handle makes it easy to adjust the water
  • •LifeShine(R) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • •M-CORE cartridge included with the trim
  • •M-CORE 2 series cartridge included
  • •generously sized 9" diameter this eco performance showerhead conserves water without sacrificing performance
  • •two-function spray head allows you to create a more personalized shower experience full rainshower

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.