Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Weymouth M-CORE 3-Series Valve Only TRIM CH

  • Mfr # UTS33101

  • Zoro # G601234528


product price: $485.20
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Height
4.6 in
Width
7.7 in
Handle Type
Single 1 Handle Lever
Length
7.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UTS33101
Zoro #
G601234528
UPC #
26508321676
Country of Origin
Unknown

Dimensions

Height
4.6 in
Width
7.7 in
Length
7.8 in

Details

Finish
Chrome
Handle Type
Single 1 Handle Lever

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.