Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Weymouth M-Core 3S S/O Ep Trim Bg

  • Mfr # UTS33102EPBG

  • Zoro # G612371007


product price: $1,116.88
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Gold
Length
24.6 in
Flow (GPM)
1.75 GPM (6.65 L/min) max.
Standards
Watersense Listed
Width (In.)
12.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UTS33102EPBG
Zoro #
G612371007
UPC #
26508321782
Country of Origin
Unknown

Dimensions

Length
24.6 in
Width (In.)
12.1 in
Depth (In.)
3.7 in

Details

Finish
Brushed Gold
Flow (GPM)
1.75 GPM (6.65 L/min) max.
Standards
Watersense Listed

Description

  • •brushed gold pairs rich, warm tones with lush texturing for a timeless finish
  • •LifeShine(R) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • •lever handle makes it easy to adjust the water
  • •M-CORE cartridge included with the trim
  • •M-CORE 3 series cartridge included
  • •generously sized 9" diameter this eco performance showerhead conserves water without sacrificing performance
  • •advanced, self-pressurizing Moen Immersion(TM) rainshower technology channels water through the showerhead with three times more spray power than most rainshowers for a more thorough rinse
  • •built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • •complies with Americans with Disabilities Act (ADA) specifications
  • •meets EPA WaterSense(r) criteria to conserve water without sacrificing performance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.