
Weymouth M-Core 3S T/S Ep Trim Bl
Mfr # UTS33103EPBL
Zoro # G312371192
product price: $1,333.73
/ea
Free Shipping & Returns
Key Features
Finish
Matte Black
Length
24.3 in
Width (In.)
12.1 in
Flow (GPM)
1.75 GPM (6.65 L/min) max.
Standards
Watersense Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
UTS33103EPBL
Zoro #
G312371192
UPC #
26508321911
Country of Origin
United States
Dimensions
Length
24.3 in
Width (In.)
12.1 in
Depth (In.)
3.8 in
Details
Finish
Matte Black
Flow (GPM)
1.75 GPM (6.65 L/min) max.
Standards
Watersense Listed
Description
- •matte black finish is the perfect complement to modern spaces
- •lever handle makes it easy to adjust the water
- •M-CORE cartridge included with the trim
- •M-CORE 3 series cartridge included
- •generously sized 9" diameter this eco performance showerhead conserves water without sacrificing performance
- •two-function spray head allows you to create a more personalized shower experience
- •6 3/4"
- •diverter
- •limited lifetime
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.