
Weymouth M-Core 3S T/S Ep Trim Ch
Mfr # UTS33103EP
Zoro # G412371238
product price: $882.89
/ea
Free Shipping & Returns
Key Features
Finish
Chrome
Flow (GPM)
1.75 GPM (6.65 L/min) max.
Depth (In.)
3.8 in
Width (In.)
12.8 in
Standards
Watersense Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UTS33103EP
Zoro #
G412371238
UPC #
26508321898
Country of Origin
Unknown
Dimensions
Depth (In.)
3.8 in
Width (In.)
12.8 in
Length
24.4 in
Details
Finish
Chrome
Flow (GPM)
1.75 GPM (6.65 L/min) max.
Standards
Watersense Listed
Description
- •chrome finish is highly reflective for a mirror-like look that works with any decorating style
- •lever handle makes it easy to adjust the water
- •M-CORE cartridge included with the trim
- •M-CORE 3 series cartridge included
- •generously sized 9" diameter this eco performance showerhead conserves water without sacrificing performance
- •two-function spray head allows you to create a more personalized shower experience
- •6 3/4"
- •diverter
- •limited lifetime
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.