Zoro Homepage

Weymouth One-Handle Kitchen Faucet in Spot Resist Stainless

  • Mfr # S73104EWSRS

  • Zoro # G910399536


product price: $1,072.99
/ea
Free Shipping & Returns

Key Features

Flow Rate
1.5 GPM (5.7 L/min) max.
Standards
Low Lead Compliant; ADA Compliant
Length (In.)
26.6 in.
Series
Weymouth
Depth
3.9 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S73104EWSRS
Zoro #
G910399536
UPC #
26508373408
Country of Origin
United States

Dimensions

Length (In.)
26.6 in.
Depth
3.9 in.
Width
14.4 in.

Details

Finish
Spot Resist Stainless
Flow Rate
1.5 GPM (5.7 L/min) max.
Standards
Low Lead Compliant; ADA Compliant
Series
Weymouth
Color/Finish
Silver
Typical Application
Kitchen

Description

  • •Featuring single-sensor hands-free activation, this faucet allows you to easily turn water on and off with the wave of a hand
  • •Spot resist(tm) stainless finish resists fingerprints and water spots for a cleaner looking kitchen
  • •Power Clean(tm) Spray Technology provides 50 percent more spray power versus most of our pulldown and pullout faucets without the power clean(tm) technology.
  • •Features DuraLock(tm) Quick Connect System for easy installation
  • •One-handle lever handle makes it easy to adjust the water
  • •Aerated stream for everyday cleaning; powerful rinse for heavy-duty cleaning
  • •Standard design mounts on the sink or countertop
  • •Complies with American's with Disabilities Act (ADA) specifications
  • •Meets current legislation, including ab1953 (California) and s152 (Vermont)
  • •Limited lifetime warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.