Zoro Homepage

Weymouth Pivot Paper Holder - Bl

  • Mfr # YB8408BL

  • Zoro # G212371223


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Length
9.84 in
Width
3.94 in
Finish
Matte Black
Depth
2.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YB8408BL
Zoro #
G212371223
UPC #
34584029256
Country of Origin
Taiwan, Province of China

Dimensions

Length
9.84 in
Width
3.94 in
Depth
2.4 in

Details

Finish
Matte Black

Description

  • •matte black finish is the perfect complement to modern spaces
  • •pivoting paper holder
  • •included template and mounting hardware take the guesswork out of installation
  • •metal mounting post for extra security
  • •corrosion resistant
  • •limited lifetime warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.