
Weymouth Pivot Paper Holder Nl
Mfr # YB8408NL
Zoro # G512373286
product price: $134.99
/ea
Free Shipping & Returns
Key Features
Depth
2.5 in
Width
4 in
Length
9.9 in
Finish
Polished Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
YB8408NL
Zoro #
G512373286
UPC #
34584020444
Country of Origin
Taiwan, Province of China
Dimensions
Depth
2.5 in
Width
4 in
Length
9.9 in
Details
Finish
Polished Nickel
Description
- •polished nickel finish provides a mirror-like warm metallic look, adding a refined touch to your space
- •pivoting paper holder
- •included template and mounting hardware take the guesswork out of installation
- •metal mounting post for extra security
- •corrosion resistant
- •limited lifetime warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.