Zoro Homepage

Weymouth Pivot Paper Holder Orb

  • Mfr # YB8408ORB

  • Zoro # G712373093


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Width
4 in
Finish
Oil Rubbed Bronze
Depth
2.3 in
Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YB8408ORB
Zoro #
G712373093
UPC #
034584017987
Country of Origin
Taiwan, Province of China

Dimensions

Width
4 in
Depth
2.3 in
Length
10 in

Details

Finish
Oil Rubbed Bronze

Description

  • •oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
  • •pivoting paper holder
  • •included template and mounting hardware take the guesswork out of installation
  • •metal mounting post for extra security
  • •corrosion resistant
  • •limited lifetime warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.