
Weymouth Posi Shower Only Eco-Performanc
Mfr # TS32102EPNL
Zoro # G012414854
product price: $1,123.99
/ea
Free Shipping & Returns
Key Features
Flow Rate
1.75 GPM
Finish
Polished Nickel
Width
12.25 in
Depth
3.5 in
Standards
Watersense Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TS32102EPNL
Zoro #
G012414854
UPC #
26508231258
Country of Origin
China
Dimensions
Width
12.25 in
Depth
3.5 in
Length
24.75 in
Details
Flow Rate
1.75 GPM
Finish
Polished Nickel
Standards
Watersense Listed
Handle Type
Single 1 Handle Lever
Description
- •polished nickel finish provides a mirror-like warm metallic look, adding a refined touch to your space
- •LifeShine(R) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
- •lever handle makes it easy to adjust the water
- •install with Posi-Temp(r) pressure balancing control valve to maintain water temperature control in the shower
- •generously sized 9" diameter this eco performance showerhead conserves water without sacrificing performance
- •full spray; concentrated rinse
- •advanced, self-pressurizing Moen Immersion(TM) rainshower technology channels water through the showerhead with three times more spray power than most rainshowers for a more thorough rinse
- •built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- •complies with Americans with Disabilities Act (ADA) specifications
- •meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.