Weymouth Posi Tub/Shower Ep 2.0 Trim Bg

  • Mfr # TS32104EPBG

  • Zoro # G412373263


product price: $1,132.46
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Gold
Depth (In.)
3.9 in
Flow (GPM)
1.75 GPM (6.65 L/min) max.
Length
24.6 in
Width (In.)
12.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TS32104EPBG
Zoro #
G412373263
UPC #
26508286364
Country of Origin
United States

Dimensions

Depth (In.)
3.9 in
Length
24.6 in
Width (In.)
12.5 in

Details

Finish
Brushed Gold
Flow (GPM)
1.75 GPM (6.65 L/min) max.
Standards
Watersense Listed

Description

  • •brushed gold pairs rich, warm tones with lush texturing for a timeless finish
  • •lever handle makes it easy to adjust the water
  • •LifeShine(R) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • •install with Posi-Temp(r) pressure balancing control valve to maintain water temperature control in the shower
  • •generously sized 9" diameter this eco performance showerhead conserves water without sacrificing performance
  • •two-function spray head allows you to create a more personalized shower experience full spray; concentrated rinse
  • •6 3/4"
  • •diverter
  • •limited lifetime

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.