Zoro Homepage

Weymouth Posi Tub/Shower Trim

  • Mfr # TS32104

  • Zoro # G312372144


product price: $947.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Depth (In.)
3.5 in
Flow (GPM)
2.5 GPM (9.5 L/min) max.
Length
24.75 in
Width (In.)
12.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS32104
Zoro #
G312372144
UPC #
26508215784
Country of Origin
United States

Dimensions

Depth (In.)
3.5 in
Length
24.75 in
Width (In.)
12.25 in

Details

Finish
Chrome
Flow (GPM)
2.5 GPM (9.5 L/min) max.

Description

  • •chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • •lever handle makes it easy to adjust the water
  • •install with Posi-Temp(r) pressure balancing control valve to maintain water temperature control in the shower
  • •generously sized 9" diameter rainshower for exceptional water coverage
  • •two-function spray head allows you to create a more personalized shower experience full spray; concentrated rinse
  • •6 3/4"
  • •diverter
  • •limited lifetime

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.