Zoro Homepage

Weymouth Posi Tub/Shower Trim

  • Mfr # TS32104BN

  • Zoro # G012371133


product price: $1,327.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Length
24.75 in
Depth (In.)
3.5 in
Width (In.)
12.25 in
Flow (GPM)
2.5 GPM (9.5 L/min) max.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS32104BN
Zoro #
G012371133
UPC #
26508215791
Country of Origin
United States

Dimensions

Length
24.75 in
Depth (In.)
3.5 in
Width (In.)
12.25 in

Details

Finish
Brushed Nickel
Flow (GPM)
2.5 GPM (9.5 L/min) max.

Description

  • •brushed nickel finish brings the warm look of stainless to your bath
  • •lever handle makes it easy to adjust the water
  • •LifeShine(R) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • •install with Posi-Temp(r) pressure balancing control valve to maintain water temperature control in the shower
  • •generously sized 9" diameter rainshower for exceptional water coverage
  • •two-function spray head allows you to create a more personalized shower experience full spray; concentrated rinse
  • •6 3/4"
  • •diverter
  • •limited lifetime

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.