Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Weymouth Pulldown Kitchen faucet

  • Mfr # S73104BG

  • Zoro # G712378517


product price: $1,039.35
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Gold
Flow Rate
1.5 GPM
Depth
3.63 in
Length (In.)
26.63 in
Standards
Lead Law Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S73104BG
Zoro #
G712378517
UPC #
26508305393
Country of Origin
United States

Dimensions

Depth
3.63 in
Length (In.)
26.63 in
Width
14.25 in

Details

Finish
Brushed Gold
Flow Rate
1.5 GPM
Standards
Lead Law Compliant

Description

  • •Power Boost(TM) technology provides boosted water performance with the push of a button with - faster clean. faster fill.
  • •brushed gold pairs rich, warm tones with lush texturing for a timeless finish
  • •faucet pulldown hose offers flexible water delivery and hose retracts with ease
  • •features Duralock(TM) quick connect system for easy installation
  • •one-handle lever handle makes it easy to adjust the water
  • •LifeShine(R) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • •aerated stream for everyday cleaning; boosted rinse; boosted stream; powerful rinse for heavy-duty cleaning
  • •standard design mounts on the sink or countertop
  • •complies with Americans with Disabilities Act (ADA) specifications
  • •meets current legislation, including ab1953 (california) and s152 (vermont)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.