Zoro Homepage
This item is Discontinued.
Moen Weymouth Tank Lever Bright Nickel YB8401NL

Weymouth Tank Lever Bright Nickel (Discontinued)

  • Mfr # YB8401NL
  • Zoro # G2171931
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YB8401NL
Zoro #
G2171931
UPC #
034584020420
Country of Origin
China

Dimensions

Size
2.8" L x 1.5" H

Details

Item
Weymouth Tank Lever Bright Nickel
Fits Brand
Weymouth
Material
Tank Lever: Zinc; Arm: Brass
For Use With
Weymouth Faucet
Type
Decorative Tank Lever
Material of Construction
Tank Lever: Zinc; Arm: Brass
Color/Finish
Polished Nickel
Finish
Polished Nickel
Sub-Category
Accessories

Description

Weymouth Tank Lever Bright Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.