Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Weymouth Tank Lever Ch

  • Mfr # YB8401CH

  • Zoro # G612377504


product price: $76.19
/ea
Free Shipping & Returns

Key Features

For Use With
Most toilet styles
Finish
Chrome
Length
6.3 in
Height
2.6 in
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YB8401CH
Zoro #
G612377504
UPC #
034584017918
Country of Origin
Taiwan, Province of China

Dimensions

Length
6.3 in
Height
2.6 in
Width
4 in

Details

For Use With
Most toilet styles
Finish
Chrome

Description

  • •chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • •installs easily on most toilet styles
  • •included template and mounting hardware take the guesswork out of installation
  • •metal mounting post for extra security
  • •corrosion resistant
  • •limited lifetime warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.