Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Weymouth Towel Ring Nl

  • Mfr # YB8486NL

  • Zoro # G312374179


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Nickel
Bar Length
7.1 in
Width
7 in
Height
2.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YB8486NL
Zoro #
G312374179
UPC #
34584020475
Country of Origin
Taiwan, Province of China

Dimensions

Bar Length
7.1 in
Width
7 in
Height
2.7 in

Details

Finish
Polished Nickel

Description

  • •polished nickel finish provides a mirror-like warm metallic look, adding a refined touch to your space
  • •included template and mounting hardware take the guesswork out of installation
  • •metal mounting post for extra security
  • •corrosion resistant
  • •limited lifetime warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.