Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Whitmore Spot Resist Stainless One-Handle High Arc Kitchen Faucet

  • Mfr # 87044SRS

  • Zoro # G908464260


product price: $367.99
/ea
Free Shipping & Returns

Key Features

Residential Commercial
Residential
Standards
Lead Law Compliant
Height
3.9 in
Width
12.3 in
Length (In.)
24.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87044SRS
Zoro #
G908464260
UPC #
26508269015
Country of Origin
United States

Dimensions

Height
3.9 in
Width
12.3 in
Length (In.)
24.4 in

Details

Finish
Spot Resist Stainless
Residential Commercial
Residential
Standards
Lead Law Compliant

Description

Spot Resist(tm) stainless finish resists fingerprints and water spots for a cleaner looking kitchen


  • •one-handle
  • •lever handle makes it easy to adjust the water
  • •includes side spray hose for convenient, flexible cleaning at the sink
  • •powerful rinse for heavy-duty cleaning
  • •soap dispenser included
  • •standard design mounts on the sink or countertop

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.