Widespread Lift Rod Kit in Brushed Gold
Mfr # 123804BG
Zoro # G510403220
product price: $41.59
/eaKey Features
Finish
Brushed Gold
Length
10.75 in
Color
Gold
Width
7.38 in
Application
Kitchen
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
123804BG
Zoro #
G510403220
UPC #
26508370865
Country of Origin
China
Dimensions
Length
10.75 in
Width
7.38 in
Depth
1.13 in
Details
Finish
Brushed Gold
Color
Gold
Application
Kitchen
Description
- •Matte black finish is the perfect complement to modern spaces
- •Covered under Moen's 1 year warranty
- •Manufactured in China
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.