Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Moen Wrought Iron Posi-Temp® Valve Trim T2111WR

Wrought Iron Posi-Temp® Valve Trim (Discontinued)

  • Mfr # T2111WR
  • Zoro # G401732484
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T2111WR
Zoro #
G401732484
UPC #
26508115381
Country of Origin
Unknown

Dimensions

Length
7.88
Width
7.75
Height
4.5

Details

Finish
Wrought Iron
Weight
1.78
Collection
Kingsley
Handles
1 Lever Handles

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.