Zoro Homepage
This item is Discontinued.
Moen Wrought Iron Two-Handle Roman Tub Faucet T920WR

Wrought Iron Two-Handle Roman Tub Faucet (Discontinued)

  • Mfr # T920WR
  • Zoro # G901728260
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T920WR
Zoro #
G901728260
UPC #
26508126899
Country of Origin
Unknown

Dimensions

Height
3.62
Width
11.12
Length
18.62

Details

Finish
Wrought Iron
Weight
6.97
Collection
Kingsley
Handles
2 Lever Handles

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.