Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Moen Wthl 2H Kd Lr Hs Orb S712ORB

Wthl 2H Kd Lr Hs Orb (Discontinued)

  • Mfr # S712ORB
  • Zoro # G908589871
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S712ORB
Zoro #
G908589871
UPC #
26508144428
Country of Origin
United States

Dimensions

Width
10.31 in
Length (In.)
22.25 in
Height
3 in

Details

Finish
Oil Rubbed Bronze
Residential Commercial
Residential
Standards
Lead Lead Compliant

Description

oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look


  • •features Duralock(TM) quick connect system for easy installation
  • •two-handle lever handles make it easy to adjust the water
  • •included side spray for convenient cleaning at the sink
  • •aerated stream for everyday cleaning
  • •standard design mounts on the sink or countertop
  • •complies with Americans with Disabilities Act (ADA) specifications
  • •meets current legislation, including ab1953 (california) and s152 (vermont)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.